Beli Harga Sprayer Cuci Motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sunlight Sabun Cuci Piring PouchDeskripsi:Sabun pencuci piring dari SUNLIGHT ini memiliki kemasan botol dan refill berukuran 435-1600ml mengandung ekstra jeruk nipis yang dapat mengangkat lemak dengan cepat cocok untuk pemakaian sehari-hari
- SOS Sabun Cuci Piring PouchDeskripsi:Cairan Pencuci Piring dengan anti bakterial dan ekstrak lime efektif membunuh kuman, membersihkan lemak dan menghilangkan bau amis yang menempel pada seluruh perabot makan, perabot masak termasuk peralatan plastik. Aman untuk peralatan bayi, buah dan sayuratribut:
- Volume (ml): 575
- Packaging: Pouch
- Material: 045-04-00
- Yuri Hand Soap Jerry Can (Sabun Cuci Tangan)Deskripsi:Yuri Handsoap mengandung Extrak Buah-buahan yang selain efektif untuk membersihkan tangan dari kotoran dan kuman juga memberikan wangi yang segar serta tidak membuat tangan menjadi kering atau tangan tetap lembut.atribut:
- Packaging: Jerry Can
- Volume (ml): 3700
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Meguiar's Carpet & Upholstery CleanerDeskripsi:> Cepat mengering tanpa meninggalkan residu yang lengket.> Dengna nozzle spray ganda cocok untuk pembersihan umum atau menghilangkan noda per-bagian/per-spot.atribut:
- Volume: 560 ml
- Rinso Deterjen Anti NodaDeskripsi:Rinso Anti Noda menghadirkan Kristal Biru Penghilang noda, yang larut dengan sempurna dalam air sehingga mampu melepaskan daya penghilang noda dalam cucian anda. Rinso Anti Noda menggabungkan beberapa macam teknologi pencucian dalam satu kemasan sehingga tidak dibutuhkan lagi perendaman yang lama, tidak perlu disikat lebih lama dan tidak perlu membeli produk tambahan untuk menghilangkan noda. Mengandung enzyme dan hanya menggunakan Surfaktan biodegredable demi menjaga lingkungan. Dapat terurai oleh pengolah limbah dan proses alamiah. Bahan aktif saat dikemas : 22% Natrium Alkilbenzena Sulfonate, 10% Natrium Fosfat dan 30% Natrium Karbonat. Kemkes RI PKD 20202010469'Rinso Anti Noda presents Crystal Blue stain removers, which dissolves completely in water so it can remove power stain remover in the laundry. Rinso Anti Noda combines several kinds of leaching technology in one package so it is not takes longer for soaking time, do not need to brush longer and do not need to purchase additional products to remove stains. Containing enzyme and only use surfactants biodegredable order to maintain the environment. Can decompose sewage processing and natural processes. The active ingredient when packed: 22% Sodium alkylbenzene Sulfonate, Sodium Phosphate 10% and 30% Sodium Carbonate. Kemkes RI PKD 20202010469atribut:
- Packaging: Bag
- Variant: Classic Fresh
- Daia Detergent Deterjen Plus SoftenerDeskripsi:Daia plus Softener, tidak memerlukan pelembut lain pada bilasan terakhir. Rasakan kelembutan dan keharuman pakaian hanya dengan Daia plus Softener. * Daya cuci ekstra Daia melenyapkan kotoran membandel sampai tuntas. * Pelembutnya, melembutkan serat kain sekaligus mengharumkan, sehingga pakaian mudah disetrika. * Daia dengan L.A.S (Linear Alkylbenzene Sulfonate) ramah lingkungan dan membuat tangan tetap lembut. cara Mencuci : 1. Penting : Larutkan 1 genggam Daia plus Softener ke dalam +/- 10 liter air. 2. Pisahkan pakaian putih, berwarna dan mudah luntur. 3. Sebaiknya rendam cucian selama 30 menit 4. Kucek sebentar dan bilas sampai bersih. Bahan aktif : Linear Alkylbenzene Sulfonate (LAS) yang mudah terurai dalam air
- Meguiar's Pembersih Mesin Super DegreaserDeskripsi:Meguiars Super Degreaser exceeds expectations by quickly breaking down even the toughest grease. Its fast acting, free rinsing formula prevents unsightly white residue stains while its herbal fragrance creates a pleasant work environment. For exterior use only.
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Harga Sprayer Cuci Motor Terbaru March 2026
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| Sunlight Sabun Cuci Piring Pouch | Rp7.900 |
| SOS Sabun Cuci Piring Pouch | Rp12.900 |
| Yuri Hand Soap Jerry Can (Sabun Cuci Tangan) | Rp159.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)






















































































































































/P101546551-1.jpg)
/35P101000113-10.jpg)
/P102046852-1.jpg)
%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
/2tP102120101-2.jpg)
/P102046845-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/4qP102120170-2.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
%203000rpm%20(2Pole)%20(Dinamo%20Motor)/P102120163-1.jpg)





/P101518404-1.jpg)
/P101000154-1.jpg)